Brass Pop-Up Assembly Polished Chrome
Brass Pop-Up Assembly Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Warranty: Limited lifetime
- Metal pop up drain
- Chrome finish color
- Vandal proof
- Max deck thickness 2 7/16"
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- UNEF
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-3/16 in