Two Handle Bar Faucet in Polished Chrome
Classics™ Two Handle Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Knob
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Gooseneck, Swivel
- WaterSense Labeled:
- No