Cold and Ceramic Disc Cartridge
Cold and Ceramic Disc Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacing DA5772N
- Fits danze faucets: D15354, D15357, D33254, D33354, D33454, D34166, D34168, D34466, D34468, D35258, D35458, D36257, D36357, D36457, D315158, D31644, D316454, D316457, D331544, D331554, D331558, D41467, D414357, D414458, D414854
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc, Cold
- Faucet Part Type:
- Cartridge
- Fits Model:
- D153054, D153057, D303254, D303354
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes