Deckmount Soap and Lotion Dispenser in Polished Chrome
Fairmont™ Deckmount Soap and Lotion Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Fits decks up to 2" thick
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Fairmont™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 3-7/16 in
- Spout Reach:
- 3-7/8 in