2.5 gpm Hand Shower Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #D461035BN
Florin™ 2.5 gpm Hand Shower Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a 72" metal hose
- Dual Valve™ technology
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Florin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Diameter:
- 4-1/2 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide, Aerated
- Trim Only:
- No
- WaterSense Labeled:
- No