Low Flow Laminar Aerator Kit in Polished Chrome
Low Flow Laminar Aerator Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes