1.6 gpf Toilet Tank in White
Maxwell® 1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flow rate: 1.28 gpf
- Dual flush flushing system
- Material: Vitreous china
- Toilet Seat not Included
- Large Fully Glazed Trapway for Clog-Free Waste Removal
- ErgoHeight™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
- 2" Flush Valve for Large Water Flow and Flushing Power
- Two-button actuator
- MaP Score: 600 g
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- SE-21-152
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Maxwell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 14-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-3/8 in