Maxwell® 1.6 gpf Toilet Tank in White

Part #GMX28994  |  Item #7296360  |  Manufacturer Part #MX-28-994

$116.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Color matched tank lever

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Maxwell®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Handle Material: Metal

Handle Type: Trip Lever

Height: 15 in

IAPMO Listed: Yes

Length: 11-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Rough-In: 14 in

Toilet Type: [Two Piece, Tank]

WaterSense Labeled: No

Width: 17-1/2 in