8-69/100 x 8-19/100 in. Rectangular Pedestal Sink Base in White

You last purchased this on
 
Gerber Plumbing

Maxwell® 8-69/100 x 8-19/100 in. Rectangular Pedestal Sink Base in White

  • Fast #
  • Part #GG0029842
  • Item #2197389
  • Manufacturer Part #G0029842
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 8-69/100 x 8-19/100 in. Rectangular Pedestal Sink Base in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pedestal design matches toilets
  • Pedestal only, shown as entire unit with lavatory
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
12-504
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-19/100 in
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed -:
Yes
Length:
8-69/100 in
NSF Certified:
No
Origin:
Global
Pedestal Only:
Yes
Shape:
Rectangular
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
UL Listed:
No
Valve Body Material:
Brass
Vessel Only:
No
Weight:
25.8 lb
Width:
8-19/100 in