Maxwell® Pedestal Vessel in White

Part #G12518WH  |  Item #2197387  |  Manufacturer Part #12518

$147.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pedestal leg sold separately

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: 29-842 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in

Collection: Maxwell®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: Yes

Length: 25-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25-1/2 in x 20-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: D-shaped

Sink Depth: 8-3/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in