Metal and Brass Drain Assembly with Overflow in Brushed Nickel
Metal and Brass Drain Assembly with Overflow in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brushed Nickel
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- Yes