Tub and Shower Volume Control Valve Trim with Single-Handle in Brushed Nickel
Mid-Town™ Tub and Shower Volume Control Valve Trim with Single-Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used as trim only for volume control, 3-Port/2-Outlet Shower Diverter, or 4-Port/3-Outlet Shower Diverter
- For 3/4" volume control valve trim kit, use deep wall extension kit - D135301BT
- Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately
- For 3-Port/2-Outlet shower diverter trim kit, use deep wall extension kit - D130001B
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D135301BT, D130001B
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Mid-Town™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Extra Wax:
- No
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 5-1/8 in
- Faucet Mount:
- Wall Mount
- Fire Rated:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Length:
- 3-1/4 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Rectangular
- Shower Arm Reach:
- 3-1/4 in
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Volume Control Valve
- Weight:
- 2 lb
- Width:
- 3-1/8 in