2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle in Satin Black
Opulence™ 2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 7 1/2"
- One hole installation
- Spout height: 17 3/4"
- With optional deck plate
- 1/2" - 14 NPS connection
- Quiet running hose with spring retraction
- Two function spray
- Ceramic Disc Valve
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Opulence™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-11/16 in
- Spout Reach:
- 7-11/16 in
- Spout Type:
- Pull Down
- Trim Only:
- No