Opulence™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #GD455557SS  |  Item #7361102  |  Manufacturer Part #D455557SS

$378.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Gerber Plumbing Opulence™ Single Handle Pull Down Kitchen Faucet in Stainless Steel /$378.00

Product Details

  • DockForce® Magnetic Docking Technology
  • Features our proprietary SnapBack® Retraction System
  • Easily Adjustable GripLock® Weight
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Maximum flexibility with a 360° Swivel Spout
  • Includes integral check valve for backflow prevention

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1, ASME A112.18.1M]

Application: Residential

CEC Compliant: For Sale in CA

Collection: Opulence™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 18-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Connections: 2

Number of Holes: 1 Hole

Odor: No

Origin: Global

Side Spray: No

Spout Height: 9-3/4 in

Spout Reach: 8-3/8 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: [Spray, Stream]

Supply Lines Included: No

Trim Only: No

UL Listed: No