Towel Ring in Brushed Nickel
Opulence™ Towel Ring in Brushed Nickel
Product Details
Product Details
- Mounting hardware for easy installation
- Popular Victorian inspired design
- Matches OPULENCE™ collection
- All brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Opulence™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/8 in
- Diameter:
- 6-15/16 in
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-1/16 in
- Shape:
- Rectangular
- Valve Body Material:
- Brass
- Width:
- 6-7/8 in