Multi Function Hand Shower in Brushed Nickel
Parma® Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parma®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Massage, Aerated
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in