Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #GD455258SS  |  Item #7676175  |  Manufacturer Part #D455258SS

$491.40 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Gerber Plumbing Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel /$491.40

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

Collection: Parma®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 9-3/4 in

Spout Reach: 8-3/8 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Rinse

Supply Lines Included: No

Trim Only: No

UL Listed: No