This product requires certification to purchase.

Tank Lever Handle Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma® Tank Lever Handle Polished Chrome

  • Fast #
  • Part #DD492058
  • Item #3406501
  • Manufacturer Part #D492058
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Tank Lever Handle Polished Chrome

  • Fast #
  • Part #DD492058
  • Item #3406501
  • Manufacturer Part #D492058
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Parma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Installation Type:
Side Mount
Length:
10-3/8 in
NSF Certified:
Yes
WaterSense Labeled:
No