Pop-Up Drain Assembly in Polished Chrome
Pop-Up Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Pedestal Only:
- No
- Tailpiece Length:
- 8 in
- Vessel Only:
- Yes