Pressure Balance Cartridge D112500BT Valve
Pressure Balance Cartridge D112500BT Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To use with D1125BT
Specifications
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- D112500BT Valve
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes