Pressure Balance Cartridge
Pressure Balance Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balance insert fits Danze faucets: D5257, D52657, D5366, D5368, D53566, D53568, D5454, D54554, D575, D5113, D5155, D5171, D5513, D5555, D5571, D558, D5558, D52757, D52157, D5155, D5165, D5255, D5265.
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- D5257, D52657, D5366, D5368, D53566, D53568, D5454, D54554, D575, D5113, D5155, D5171, D5513, D5555, D5571, D558, D5558, D52757, D52157, D5155, D5165, D5255 and D5265
- Cartridge Type:
- Pressure Balance
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes