Shower Arm Diverter in Tumbled Bronze
Shower Arm Diverter in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1% diversion
- Solid Brass
- Diverter controls water flow to handshower or showerhead and attaches to standard shower arm.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Arm
- IAPMO Listed -:
- Yes
- Length:
- 2-13/16 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in