Single-Handle Tub and Shower Pressure Balancing Valve with Diverter Side Discharge Stop in Polished Chrome
Single-Handle Tub and Shower Pressure Balancing Valve with Diverter Side Discharge Stop in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With temperature limit adjustment
- Back-to-back installation feature
- With screwdriver stops and diverter
- Mounting bracket and plaster guard included
- Dual outlets allow for either top or bottom outlet plumbing orientation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 116
- Application:
- Residential
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Sweat, FIPS
- End Connection 2:
- Sweat, FIPS
- End Connection 3:
- Sweat, FIPS
- End Connection 4:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Connection:
- IPS
- Faucet Height:
- 6 in
- Faucet Valve Type:
- Ceramic Disc, Tub and Shower Rough-In Valve
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2 in
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-3/4 in