18 in. Glass Shelf in Polished Chrome
Sirius® 18 in. Glass Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Metal construction to ensure quality and durability.
- Tempered glass shelving
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Tempered
- Height:
- 1-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 19-3/8 in
- Material:
- Brass
- Width:
- 6 in