1/2 in. Sweat Wall Mount Single Handle Lavatory Faucet Valve
Toobi™ 1/2 in. Sweat Wall Mount Single Handle Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" copper sweat connection
- Mounting plate included
- Can be installed with either 1.5 GPM or 2.2 GPM single handle wall mount faucet trims
- Ceramic Disc Valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Toobi™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No