Single Function Hand Shower in Tumbled Bronze
Traditional Single Function Hand Shower in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Personal Shower with Soft Touch control.
- Does not come with a holder.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Diameter:
- 2 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No