1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Gerber Plumbing

Treysta™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Treysta™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #GG00GS527S
  • Item #7676298
  • Manufacturer Part #G00GS527S
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installed rough-in can be pressure tested to 150PSI (air or water), mixed or isolated inlets, using included pressure test plug
  • Accommodates standard, back-to-back, and thin wall installations
  • Includes forged valve body, plaster guard and innovative pressure test cap
  • Treysta has a solution for “with” and “without” stops, and accommodates back-to-back installations and reversed hot and cold inlets, as well as IPS / sweat, Crimp PEX, and Cold Expansion PEX
  • Treysta features quarter-turn service stops that open and close with a flat head screw driver in the slot or pliers on the flat sides for ease of maintenance
  • The unique, reversible test plug accommodates full system tests, as well as hot, cold, and cross-flow tests
  • With an easy-access mounting system and an innovative plaster guard with integrated depth indexing, Treysta is engineered to install smooth and quick
  • Treysta cartridge ships with trim, sold separately (GA510015)
  • Treysta uses a common platform of pressure balance cartridge for all configurations, meaning that a single cartridge fits in all valve bodies
  • The compact, brass-forged body of the valve features integrated mounting holes for a firm and secure hold, and the flat plane of the plaster guard allows it to install level with the wall
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
ASTM:
ASTM F-1960
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Treysta™
Connection Type:
Cold Expansion PEX
Depth:
3-3/16 in
Faucet Valve Type:
Pressure Balancing
IAPMO Listed -:
Yes
NSF Certified:
No
Pressure - Maximum:
150 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Weight:
2.11 lb
Width:
5-1/16 in