Treysta™ 1/2 in. IPS/Sweat Pressure Balancing Valve

Part #GG00GS505  |  Item #7676120  |  Manufacturer Part #G00GS505

$51.80 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes forged valve body, plaster guard and innovative pressure test cap
  • Installed rough-in can be pressure tested to 150PSI (air or water), mixed or isolated inlets, using included pressure test plug
  • Accommodates standard, back-to-back, and thin wall installations
  • Treysta cartridge ships with trim, sold separately (GA510015)
  • With an easy-access mounting system and an innovative plaster guard with integrated depth indexing, Treysta is engineered to install smooth and quick
  • Treysta features quarter-turn service stops that open and close with a flat head screw driver in the slot or pliers on the flat sides for ease of maintenance
  • The unique, reversible test plug accommodates full system tests, as well as hot, cold, and cross-flow tests
  • Treysta has a solution for “with” and “without” stops, and accommodates back-to-back installations and reversed hot and cold inlets, as well as IPS / sweat, Crimp PEX, and Cold Expansion PEX
  • The compact, brass-forged body of the valve features integrated mounting holes for a firm and secure hold, and the flat plane of the plaster guard allows it to install level with the wall
  • Treysta uses a common platform of pressure balance cartridge for all configurations, meaning that a single cartridge fits in all valve bodies

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Treysta™

Depth: 3-3/16 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connection 4: Sweat

End Connections: Sweat

IAPMO Listed: Yes

Length: 3-15/16 in

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Valve Body Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 2

Width: 3-15/16 in