Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #G43431
  • Item #38825
  • Manufacturer Part #0043431
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Acrylic hot and cold index buttons
  • Compression cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Knob
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes