Metal Valve Trim in Chrome
Vaughn® Metal Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must Order Valve Separately, D13500BT ( For Volume Control Valve Trim Kit),D130500BT( For 3-Port/2-Outlet Shower Diverter Trim Kit-Shared Flow) or D130000BT(For 4-Prot/3-Outlet Shower Diverter Trim Kit)
- Durable ceramic disc valve for drip-free performance
- Can Be Used as Trim Only for Volume Control, 3-Port/2-Outlet Shower Diverter, or 4-Port/3-Outlet Shower Diverter
- With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets and various flow rates for tub and shower
- The high-quality finishing process ensures the longevity of the finish
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- D130500BT, D130000BT Diverter Valve
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaughn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Trim
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shape:
- Square
- Side Spray:
- No
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Width:
- 3-3/8 in