Single Handle Single Bathtub & Shower Faucet in Satin Black Trim Only
Vaughn™ Single Handle Single Bathtub & Shower Faucet in Satin Black Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
- Includes Single-Function Vaughn Showerhead, D460118
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- Durable ceramic disc valve for drip-free performance
- 6” Metal Shower Arm
- Diverter on Tub Spout
- The high-quality finishing process ensures the longevity of the finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Vaughn™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Treysta™ Ceramic Disc
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 80 psi
- Product Type:
- Trim Kit
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/16 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes