Single Jet Showerhead in Brushed Nickel
Vaughn™ Single Jet Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Ball Joint with Polymer Shell
- Optimizes Water Intensity Even at Low Pressure
- Pressure Manifold & Air injection Technology
- Use 20% Less Water Than Standard Showerhead Flowing at 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vaughn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 4-1/4 in
- NSF Certified:
- Yes
- Number of Connections:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Product Type:
- Showerhead
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- Yes
- Width:
- 4-1/16 in