1.1 gpf Toilet Tank in White
Viper® 1.1 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
- 12" rough-in
- Saves up to 39% more water vs traditional 1.6 gpf toilet
- WaterSense® certified 0.97 gpf (average water consumption) (0.9 gpf for small flush 1.1 gpf for large flush)
- Large 2" fully glazed trapway for clog-free waste removal
- Double nut multi-point tank-to-bowl mounting system for easy tool-free installation
- ErgoHeight™ elongated bowl for added comfort and ease of seating onto the bowl
- Chrome plated top mount 2 button flush actuator one for large flush and one for small flush to help you choose how and when to save water
- 3" canister flush valve for faster water flow and flushing power
- Large water surface to thoroughly rinse bowl with each flush
- Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- GWS21528
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Dual Flush:
- Yes
- Faucet Included:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Hose Included:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Height:
- 14 in
- Overall Length:
- 19 in
- Overall Width:
- 15 in
- Plug Included:
- No
- Spring Loaded:
- No
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in
- cUPC Certified:
- Yes