1.28 gpf Round Front Bowl in Bone
Viper™ 1.28 gpf Round Front Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Bowl Only:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate Range:
- Greater than 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- Bowl
- UL Listed:
- No
- WaterSense Labeled:
- No