1.28 gpf Toilet Tank in White

This product has been replaced by

CCN 1.28 GPF 12 RI TANK WHIT
Gerber Plumbing CCY 1.28 GPF 12 RI TANK WHIT
Manufacturer Part #GWS38590
You last purchased this on
 
Gerber Plumbing

Viper™ 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCN 1.28 GPF 12 RI TANK WHIT
Gerber Plumbing CCY 1.28 GPF 12 RI TANK WHIT
Manufacturer Part #GWS38590
Gerber Plumbing

Viper™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GGWS28590
  • Item #4923031
  • Manufacturer Part #GWS28590
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.28 gpf
  • Dual-fed siphon jet
  • Material: Vitreous china
  • Color matched tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
GVP21562
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-1/4 in