1/2 in. x 270 mm Threaded Spout in Black XL
Inciso 1/2 in. x 270 mm Threaded Spout in Black XL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long spout
- Wall-mounted spout basin
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Inciso
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black XL
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.32 gpm
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 270 mm
- Spout Reach:
- 10-1/16 in