Rough-in in Chrome

You last purchased this on
 
Gessi USA

Rough-in in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gessi USA

Rough-in in Chrome

  • Fast #
  • Part #G48189031
  • Item #7082435
  • Manufacturer Part #48189-031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Rough-in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-9/16 in
Trim Only:
No
WaterSense Labeled:
No
Width:
5-5/16 in