12 in. Towel Bar in Polished Chrome
Chelsea 12 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Complements Chelsea product series
- 3" projection
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752110147