This product requires certification to purchase.

38 x 24 in. Large Frameless Mirror

You last purchased this on
 
Ginger

Chelsea 38 x 24 in. Large Frameless Mirror

  • Fast #
  • Part #G1142N
  • Item #1477261
  • Manufacturer Part #1142N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Chelsea 38 x 24 in. Large Frameless Mirror

  • Fast #
  • Part #G1142N
  • Item #1477261
  • Manufacturer Part #1142N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Frameless
  • Frameless, beveled glass design
  • Concealed tilting mechanism for customized viewing angle, optional
  • Complements Chelsea product series
  • Requires Certification

Specifications

Collection:
Chelsea
Glass Type:
Beveled
Height:
38 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
24 in