Open Towel Ring in Polished Chrome
Chelsea Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid brass construction
- Single-post, horizontal design with hanging, open ring
- Complements Alveston product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-14/25 in
- Base Plate Width:
- 2-14/25 in
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 8-7/25 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/5 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-21/50 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 2-21/50 in