Wall Mount Toilet Tissue Holder in Polished Chrome
Chelsea Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Double-post design with spring-loaded, non-separating roller
- Complements Chelsea product series
- Solid brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-9/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-3/4 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-9/16 in