24 in. Grab Bar in Polished Chrome
Columnar 24 in. Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Includes Installation Hardware
- Complements Columnar product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Columnar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- Length:
- 24 in
- Material:
- Brass