6 ft. Curved Shower Rod in Polished Chrome
Empire 6 ft. Curved Shower Rod in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available Finishes: Polished Chrome, Satin Nickel & Oil Rubbed Bronze
- Stainless Steel Rod
- IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
- Brackets Sold Separately
- Available in 5' and 6' length; can be trimmed up to 2" at each end
- Expand shower space - 6.25" of additional elbow room
- Easy glide, one piece shower rod. No visible mounting Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved