12-5/16 in. Basket in Satin Nickel

You last purchased this on
 
Ginger

London Terrace 12-5/16 in. Basket in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace 12-5/16 in. Basket in Satin Nickel

  • Fast #
  • Part #G26552SN
  • Item #2914680
  • Manufacturer Part #26552/SN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass frame
  • Includes Installation Hardware
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Basket has a running length of approximately 12-5/16"
  • Basket extends approximately 5-1/2" from the wall
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5-5/16 in
Height:
3-1/4 in
Material:
Brass