8 in. Towel Bar in Satin Nickel
London Terrace 8 in. Towel Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Complements London Terrace product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-13/100 in
- Base Plate Width:
- 2-13/100 in
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 10-13/100 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-59/100 in
- Width:
- 8 in