9 in. Wall Tray in Polished Nickel
London Terrace 9 in. Wall Tray in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Tempered Glass
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements London Terrace product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Glass Type:
- Tempered
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 5-4/5 in
- Material:
- Brass
- Width:
- 9 in