Corner Basket in Polished Nickel
London Terrace Corner Basket in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass frame
- Includes Installation Hardware
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Basket extends approximately 7-1/2" along each wall from corner
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 7-1/2 in