This product requires certification to purchase.

Shower Rod Bracket Only Polished Chrome

You last purchased this on
 
Ginger

London Terrace Shower Rod Bracket Only Polished Chrome

  • Fast #
  • Part #G2639BPC
  • Item #1718405
  • Manufacturer Part #2639B/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

London Terrace Shower Rod Bracket Only Polished Chrome

  • Fast #
  • Part #G2639BPC
  • Item #1718405
  • Manufacturer Part #2639B/PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid metal construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
  • Sold as pair
  • Works with Straight Shower Rod only, sold separately
  • Concealed, twin stainless steel mounting brackets
  • O-ring stabilizers hold rod securely to brackets
  • Complements London Terrace product series
  • Requires Certification

Specifications

Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-3/5 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.