24 in. Hotel Shelf in Satin Nickel

You last purchased this on
 
Ginger

24 in. Hotel Shelf in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

24 in. Hotel Shelf in Satin Nickel

  • Fast #
  • Part #G474024SN
  • Item #4210845
  • Manufacturer Part #4740-24/SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
24 in
Material:
Brass