Towel Ring in Polished Chrome

You last purchased this on
 
Ginger

Canterbury Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Canterbury Towel Ring in Polished Chrome

  • Fast #
  • Part #G1505PC
  • Item #517514
  • Manufacturer Part #1505/PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available Finishes: Polished Chrome, Satin Nickel & Polished Brass
  • Complements Canterbury product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Canterbury
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass